Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Strengths
Strokes up to 20 mm.
Front and top mounting.
Travelling parallelism: 0.005 mm.
Clean room specification available.
Operating pressure range: 0.15 to 0.7 MPa.