FESTO 552093 MICRO-FILTER CARTRIDGE MS6-LFM-A-HF
Micro Filter Cartridge
See technical informationSee documentsReferences
Festo:MS6-LFM-A-HF
Rubix:121A6417
Manufacturer :552093
EAN:4052568193522

Documents
Product details : FESTO 552093 MICRO-FILTER CARTRIDGE MS6-LFM-A-HF
Micro Filter cartridge MS6-LFM-A-HF For MS series, degree of filtration: 0.01 µm Size=6, Series=MS, Grade of filtration=0,01 µm, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | ultrafijnfilterpatroon (micro-filterpatroon) |
| Material | borosilicate fiber |
| Volume flow rate | 230 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Max. temperature | 60 °C |
| Connection | g1/2 |
Show UNSPSC/ECL@SS
£ 127.59 excl. VAT
/ Each
£ 153.11 incl. VAT
- In stock: Next day delivery