References
SMC:AMF250C-F03-H
Rubix:2599527
EAN:3618035578257

Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMF250C-F03-H ODOUR REMOVAL FILTER
Odour Removal Filter
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Odour Removal Filter
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
IN-OUT Direction: Standard
Degreasing Wash: None
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.
Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 03 (3/8)
Accessory: None
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
IN-OUT Direction: Standard
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x103x76 mm |
|---|---|
| Logistic Weight | 480 g |
| Threading diameter (inch) | g 3/8 '' |
| Filter fineness | 0.01 µm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 94.80 excl. VAT
/ Each
£ 113.76 incl. VAT
- Delivery usually within ( 4 ) days