References
Festo:MS9-LFM-G-AUM-HF
Rubix:391A3419
Manufacturer :564051
EAN:4052568211332

Technical specifications
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 564051 MICRO FILTER
Micro Filter MS9-LFM-G-AUM-HF 0.01 µm Filter, metal bowl guard, high flow rate, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium, pa, borosilicate fibre, wrought aluminium alloy, pa, nbr |
Show UNSPSC/ECL@SS
£ 419.10 excl. VAT
/ Each
£ 502.92 incl. VAT
- Delivery usually within ( 16 ) days