Micro Mist Separator
Type | Super Mist Separator |
---|---|
Volume flow rate | 2000 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 1700 g |
---|---|
Type | Super Mist Separator |
Volume flow rate | 2000 l/min |
Filter fineness | 0.01 µm |
Material | Fluororubber (O-Ring, Gasket);Die-Cast Aluminium (Body) |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 20 ) days