Micro Mist Separator
Type | super mist separator |
---|---|
Volume flow rate | 3700 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 2300 g |
---|---|
Type | super mist separator |
Volume flow rate | 3700 l/min |
Filter fineness | 0.01 µm |
Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 20 ) days