Clean Air Filter
Type | clean air filter |
---|---|
Volume flow rate | 500 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 212 g |
---|---|
Type | clean air filter |
Volume flow rate | 500 l/min |
Filter fineness | 0.01 µm |
Material | resin |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Delivery usually within ( 4 ) days