SMC AM350C-F04D-H MIST SEPARATOR


Mist Separator

References
smc:AM350C-F04D-H
rubix:118A3260
brand logo
brand logo
Technical specifications
Typemist separator
Volume flow rate1500 l/min
Filter fineness0.3 µm
See all Specifications

Product details : SMC AM350C-F04D-H MIST SEPARATOR


Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 350C (7.5kw)
Thread: F (G)
Port Size: 04 (1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x204x90 mm
Logistic Weight915 g
Typemist separator
Volume flow rate1500 l/min
Filter fineness0.3 µm
Materialfluororubber (o-ring, gasket);die-cast aluminium (body)
Max. service pressure16 bar
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 185.23 excl. VAT
/ Each
£ 222.28 incl. VAT
  • Delivery usually within ( 4 ) days