References
SMC:AFM30-F03D
Rubix:114A0251
Manufacturer :AFM30-F03D

Technical specifications
| Type | mist separator modular |
|---|---|
| Volume flow rate | 450 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AFM30-F03D AIR FILTER
- Modular air filter
- Prevents contamination
- Lighter weight than old style modular AF
- Thickness reduction of resin case provides increased capacity (approx. 1.3 times more)
- Improved water separation efficiency extends the service life of filter elements
- Prevents contamination
- Lighter weight than old style modular AF
- Thickness reduction of resin case provides increased capacity (approx. 1.3 times more)
- Improved water separation efficiency extends the service life of filter elements
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | mist separator modular |
| Volume flow rate | 450 l/min |
| Filter fineness | 0.3 µm |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.49 excl. VAT
/ Each
£ 78.59 incl. VAT
- Delivery usually within ( 10 ) days