SMC AMD650-14D MICRO-MIST SEPARATOR .01 MICRON
Micro Mist Separator
See technical informationSee documentsReferences
SMC:AMD650-14D
Rubix:132A6527
Manufacturer :AMD650-14D
EAN:3618030730643

Technical specifications
| Threading diameter (inch) | 1 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMD650-14D MICRO-MIST SEPARATOR .01 MICRON
Strengths
•Micro mist separator
Prefilter of compressed air
Modular connection is possible
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Thread: Rc, G, NPT
Prefilter of compressed air
Modular connection is possible
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Thread: Rc, G, NPT
Technical specifications
Attributes
| Threading diameter (inch) | 1 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | micro mist separator |
| Material | aluminum alloy (housing/body); tempered glass (sight glass) |
| Volume flow rate | 6000 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | rc 1 1/2 |
Show UNSPSC/ECL@SS
£ 535.71 excl. VAT
/ Each
£ 642.85 incl. VAT
- Delivery usually within ( 21 ) days