LF filter
Threading diameter (inch) | 1/8 '' |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 81x52x180 mm |
---|---|
Logistic Weight | 400 g |
Threading diameter (inch) | 1/8 '' |
Filter fineness | 5 µm |
Material | Zinc die cast |
Volume flow rate | 800 l/min |
Delivery usually within ( 11 ) days