References
SMC:AME350C-F04B
Rubix:118A5305
Manufacturer :00669891



Technical specifications
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AME350C-F04B SUPER MIST SEPARATOR
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | mist separator |
| Material | die-cast aluminium |
| Volume flow rate | 1000 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 95.40 excl. VAT
/ Each
£ 114.48 incl. VAT
- Delivery usually within ( 22 ) days