SMC CDUJB10-6D-F8PS MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB10-6D-F8PS
Rubix:109A9921
Manufacturer :00407096

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
Documents
Product details : SMC CDUJB10-6D-F8PS MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Type | mini free mount cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 81.61 excl. VAT
/ Each
£ 97.93 incl. VAT
- Delivery usually within ( 5 ) days