SMC CUJB10-10SM MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CUJB10-10SM
Rubix:393A6772
Manufacturer :CUJB10-10SM
EAN:3618035665872

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CUJB10-10SM MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x22x13 mm |
|---|---|
| Logistic Weight | 25 g |
| Type | mini free mount cylinder |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 31.05 excl. VAT
/ Each
£ 37.26 incl. VAT
- Delivery usually within ( 24 ) days