FESTO 577194 COMPACT CYLINDER ADN-100-30-I-PPS-A
ADN compact cylinder
See technical informationSee documentsReferences
Festo:ADN-100-30-I-PPS-A
Rubix:208A0606
Manufacturer :577194
EAN:4052568225490

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 577194 COMPACT CYLINDER ADN-100-30-I-PPS-A
Compact cylinder ADN-100-30-I-PPS-A Stroke=30 mm, Piston diameter=100 mm, Piston rod thread=M16x1,5, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1964,9 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 228.92 excl. VAT
/ Each
£ 274.70 incl. VAT
- Delivery usually within ( 11 ) days