Mini Guided Actuator
Type | mini guided actuator |
---|---|
Cylinder diameter | 10 mm |
Logistics dimensions (L x W x H) | 110x45x55 mm |
---|---|
Logistic Weight | 138,42 g |
Type | mini guided actuator |
Cylinder diameter | 10 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Cylinder stroke | 15 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 20 mm |
Design size | 10 |
Delivery usually within ( 2 ) days