References
SMC:MY2H25G-300
Rubix:106A7926
Manufacturer :00019749
EAN:3618036297065

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC MY2H25G-300 MECHANICAL RODLESS CYLINDER
The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
Strengths
•Mechanically joint rodless cylinder
High precision guide type
Auto switch capable
High precision guide type
Auto switch capable
Technical specifications
Attributes
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 300 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 967.69 excl. VAT
/ Each
£ 1,161.23 incl. VAT
- Delivery usually within ( 27 ) days