PARKER CYLIDER P1A-S025MS-0250


Mini jack P1A series

References
parker hannifin:P1A-S025MS-0250
rubix:157A8169
brand logo
brand logo
Technical specifications
TypeDouble acting
Cylinder diameter25 mm
See all Specifications

Product details : PARKER CYLIDER P1A-S025MS-0250


ISO 6432 P1A mini cylinders Diameters 10 to 25 mm, standard ISO 4393 strokes up to 500 mm, up to 1000 mm on request ISO mini cylinders are available in single-acting and double-acting versions Adjustable elastic or pneumatic cushioning for improved durability Magnetic piston, piston rod, tube and mounting nuts in stainless steel as standard Nose and base in anodized aluminum Numerous variants such as, cylinders with special stroke, cylinders with extended rod, cylinders with through rod, high-temperature cylinders, cylinders with fluoroelastomer nose seal Integrated pneumatic connections, power supply on each flange Ranges of H and U guide modules, mounting kits, accessories and associated sensors also available.
Cylinder Bore: 25 mm Bore Size
Cylinder Type / Function: M] : Double-acting, adjustable cushioning, bore 16-25 mm
Product Series: P1A-Series Pneumatic ISO Cylinder (according to ISO 6432)
Sealing Material: Standard, -20 °C to +80 °C (-4 °F to +176 °F), Magnetic piston
Stroke Length: 250 mm

Technical specifications


Attributes
TypeDouble acting
Cylinder diameter25 mm
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 110.48 excl. VAT
/ Each
£ 132.58 incl. VAT
  • Usually arrives within 14 working days