Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895886 CYLINDER ISO15552 D63 C100 D M
MECALINE 895886 CYLINDER ISO15552 D63 C100 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895886
rubix:
259A5988
manufacturer :
895886
ean:
3660338481871
Technical specifications
Type
iso15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895886 CYLINDER ISO15552 D63 C100 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
iso15552
Cylinder diameter
63
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.14
excl. VAT
/
Each
£
106.97
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 1383366 STANDARDS-BASED CYLINDER DSBC-80-25-PPSA-N3
FESTO 1782828 ISO CYLINDER
FESTO 8152555 STANDARDS-BASED CYLINDER
NORGREN RM/55464/M/50 DA-P CYLINDER
SMC CP96KDB80-200C CYLINDER NON-ROTATING
NORGREN RM/8020/MC/25 20MM STANDARD DUTY CYLINDER
SMC CD85F12-125-B AIR CYLINDER
SMC CP96SDB32-150C ISO 15552 CYLINDER
SMC CD85N16-80-A AIR CYLINDER
SMC CP96SDB40-25C ISO 15552 CYLINDER
FESTO 1638849 STANDARDS-BASED CYLINDER DSBG-32-160-PPVA-N3
SMC CD85N12-16C-B ISO 6432 CYLINDER
SMC CP96NDB80-800C CYLINDER WITH LOCK
FESTO 1775268 STANDARDS-BASED CYLINDER DSBF-C-50-400-PPVA-N3-R
FESTO 1908289 STANDARDS-BASED CYLINDER DSNU-20-10-PPV-A