PARKER CYLINDER P1A-S012DS-0050


Mini jack P1A series

References
parker hannifin:P1A-S012DS-0050
rubix:157A9043
brand logo
brand logo
Technical specifications
Typedouble acting
Cylinder diameter12Ā mm
See all Specifications

Product details : PARKER CYLINDER P1A-S012DS-0050


ISO 6432 P1A mini cylinders Diameters 10 to 25 mm, standard ISO 4393 strokes up to 500 mm, up to 1000 mm on request ISO mini cylinders are available in single-acting and double-acting versions Adjustable elastic or pneumatic cushioning for improved durability Magnetic piston, piston rod, tube and mounting nuts in stainless steel as standard Nose and base in anodized aluminum Numerous variants such as, cylinders with special stroke, cylinders with extended rod, cylinders with through rod, high-temperature cylinders, cylinders with fluoroelastomer nose seal Integrated pneumatic connections, power supply on each flange Ranges of H and U guide modules, mounting kits, accessories and associated sensors also available.

Technical specifications


Attributes
Typedouble acting
Cylinder diameter12Ā mm
Cylinder stroke50Ā mm
Show UNSPSC/ECL@SS
Ā£ 65.50 excl. VAT
/ Each
Ā£ 78.60 incl. VAT
  • Usually arrives within 14 working days