FESTO 1908271 STANDARDS-BASED CYLINDER DSNU-16-60-PPV-A

Round cylinder, double-acting DSNU

See technical informationSee documents

References

Festo:DSNU-16-60-PPV-A
Rubix:109A8708
Manufacturer :1908271
EAN:4052568108526
DSNU-16-60-PPV-A Standard cylinder

Technical specifications

Typedsnu round cylinder
Cylinder diameter16 mm
Cylinder stroke60 mm
See all Specifications

Documents

Product details : FESTO 1908271 STANDARDS-BASED CYLINDER DSNU-16-60-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x25x25 mm
Logistic Weight116,4 g
Typedsnu round cylinder
Cylinder diameter16 mm
Cylinder stroke60 mm
£ 54.54 excl. VAT
/ Each
£ 65.45 incl. VAT
  • Delivery usually within ( 2 ) days