References
Festo:DFM-32-20-B-PPV-A-GF
Rubix:231A9947
Manufacturer :8161431
EAN:4052568595821




Documents
Product details : FESTO 8161431 GUIDED DRIVE DFM-32-20-B-PPV-A-GF
Technical specifications
Attributes
| Type | guided drive |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 413.53 excl. VAT
/ Each
£ 496.24 incl. VAT
- Delivery usually within ( 6 ) days