References
Festo:DGST-10-30-Y12A
Rubix:263A6078
Manufacturer :8085166
EAN:4052568450540

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 8085166 MINI SLIDE DGST-10-30-Y12A
The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 506.94 excl. VAT
/ Each
£ 608.33 incl. VAT
- Usually arrives within 14 working days