Slide Unit
Type | slide unit |
---|---|
Cylinder diameter | 15 mm |
Type | slide unit |
---|---|
Cylinder diameter | 15 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 200 mm |
Fixation centre-to-centre distance | 40 mm |
Design size | 15 |
Delivery usually within ( 40 ) days