References
Festo:DGST-16-100-Y12A
Rubix:263A6120
Manufacturer :8085180
EAN:4052568450687

Technical specifications
| Type | double-acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : FESTO 8085180 MINI SLIDE DGST-16-100-Y12A
The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 843.24 excl. VAT
/ Each
£ 1,011.89 incl. VAT
- Delivery usually within ( 2 ) days