SMC MXS20-20AT SLIDE TABLE C/W REAR STOPPER

Cylinder,Slide Table

See technical informationSee documents

References

SMC:MXS20-20AT
Rubix:2606297
EAN:3618036337884
brand logo

Technical specifications

Typeair slide table
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Documents

Product details : SMC MXS20-20AT SLIDE TABLE C/W REAR STOPPER


Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Air slide table
•Bore size: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•With or without stroke adjuster with or without shock
•Options: buffer, end lock, axial piping
•Variety of switches with a variety of wire lead lengths

Bore Size: 20mm
Port Thread: Rc
Stroke: 20mm
Adjuster: AT (Retracting Stroke End Adjuster)
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M Lead Wire [Or None in the Case of No Auto Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistic Weight1100 g
Typeair slide table
Cylinder diameter20 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size20
£ 444.27 excl. VAT
/ Each
£ 533.12 incl. VAT
  • Delivery usually within ( 4 ) days