Mini slide, metric DGSL
Type | mini slide |
---|---|
Cylinder diameter | 8 mm |
Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit
Logistics dimensions (L x W x H) | 57x20x37 mm |
---|---|
Logistic Weight | 247,8 g |
Type | mini slide |
Cylinder diameter | 8 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 8 bar |
Design size | 8 |
Delivery usually within ( 2 ) days