References
SMC:CDY1S15H-200B
Rubix:109A8819
Manufacturer :00015837

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : SMC CDY1S15H-200B RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Slider style: ball bushing bearing
Bore sizes: 6, 10, 15, 20, 25, 32, and 40 *
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Bore sizes: 6, 10, 15, 20, 25, 32, and 40 *
Strokes from 50mm through 1000mm
Available with high or low magnetic holding force
Available with shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 15 |
Show UNSPSC/ECL@SS
£ 609.14 excl. VAT
/ Each
£ 730.97 incl. VAT
- Delivery usually within ( 6 ) days