References
Festo:SLS-16-20-P-A
Rubix:113A0222
Manufacturer :170500
EAN:4052568139063

Technical specifications
| Type | mini-slide |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 170500 MINI SLIDE SLS-16-20-P-A
Mini slide SLS-16-20-P-A Slim design with precision ball-bearing guide. Stroke=20 mm, Piston diameter=16 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | mini-slide |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 16 |
Show UNSPSC/ECL@SS
£ 477.65 excl. VAT
/ Each
£ 573.18 incl. VAT
- Delivery usually within ( 2 ) days