SMC MGQM25TF-40-XB6 COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGQM25TF-40-XB6
rubix:2605611
manufacturer :MGQM25TF-40-XB6
brand logo
brand logo
Technical specifications
Typecompact guide cylinder
Cylinder diameter25 mm
See all Specifications

Product details : SMC MGQM25TF-40-XB6 COMPACT GUIDE CYLINDER


The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 3,000 lbs. travelling at 55ft/min, or smoothly lift a centered load of 1,000 lbs. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.

Strengths

•Compact guide cylinder
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter25 mm
Cylinder stroke40 mm
Fixation centre-to-centre distance17 mm
Design size25
Show UNSPSC/ECL@SS
£ 314.51 excl. VAT
/ Each
£ 377.41 incl. VAT
  • Delivery usually within ( 7 ) days