References
Festo:SLS-6-30-P-A
Rubix:110A4268
Manufacturer :170490
EAN:4052568138967

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : FESTO 170490 MINI SLIDE SLS- 6-30-P-A
Mini slide SLS-6-30-P-A Slim design with precision ball-bearing guide. Stroke=30 mm, Piston diameter=6 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x29x63 mm |
|---|---|
| Logistic Weight | 208,3 g |
| Type | mini slide |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 415.39 excl. VAT
/ Each
£ 498.47 incl. VAT
- Delivery usually within ( 2 ) days