FESTO 8085175 MINI SLIDE DGST-12-100-Y12A


Mini Slide

References
festo:DGST-12-100-Y12A
rubix:263A6123
manufacturer :8085175
ean:4052568450632
brand logo
brand logo
Technical specifications

Product details : FESTO 8085175 MINI SLIDE DGST-12-100-Y12A


Strengths

•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components

Applications

Electronics and Light Assembly;Machine Building;Handling Technology

Technical specifications


Attributes
TypeMini Slide
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke100 mm
Max. service pressure8 bar
Fixation centre-to-centre distance40 mm
Design size12
Show UNSPSC/ECL@SS
£ 699.42 excl. VAT
/ Each
£ 839.30 incl. VAT
  • Delivery usually within ( 2 ) days