SMC MY2HT16G-150 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:00161383
rubix:393A5864
SMC CYLINDER MY2HT16G-150
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder diameter16 mm
See all Specifications

Product details : SMC MY2HT16G-150 MECHANICALLY COUPLED RODLESS CYLINDER


The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.

Strengths

•Mechanically joint rodless cylinder
High precision guide type
Auto switch capable

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder diameter16 mm
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke300 mm
Show UNSPSC/ECL@SS
£ 900.10 excl. VAT
/ Each
£ 1,080.12 incl. VAT
  • Usually arrives within 14 working days