References
Aventics:R480640120
Rubix:272A8156
Manufacturer :R480640120
EAN:3666750070884


Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : AVENTICS R480640120
Strengths
•High torque and load absorption with maximum stability
Compact design
Easy-2-Combine Interface
Compact design
Easy-2-Combine Interface
Technical specifications
Attributes
| Type | mini slide |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 548.68 excl. VAT
/ Each
£ 658.42 incl. VAT
- Usually arrives within 14 working days