SECURIKEY MINI VAULT 0 KEY LOCKING F/S SFMV-0K-S-S2


Mini Vault

References
securikey:SFMV-0K-S-S2
rubix:2575627
brand logo
brand logo
Technical specifications
ModelS2

Product details : SECURIKEY MINI VAULT 0 KEY LOCKING F/S SFMV-0K-S-S2


Built to the highest manufacturing standards, our Security Safes are designed to protect a wealth of valuable items within a range of environments.

Strengths

•Independently tested and certified to EN14450 S2
4mm Solid steel electrically welded body
8mm anti-bludgeon door fitted with VdS Class 1 double bitted safe lock
Chrome plated bolt cups
Soft foam insert protects valuables from damage
Fully lined interior
Motion sensitive Interior light included
Suitable for rear or floor fixing - Bolts supplied
Colour - Metallic Dark Grey RAL7001

Technical specifications


Attributes
ModelS2
Show UNSPSC/ECL@SS
£ 353.30 excl. VAT
/ Each
£ 423.96 incl. VAT
  • Usually arrives within 14 working days