References
SMC:AFM20-F01
Rubix:114A0254

Technical specifications
| Type | mist separator modular |
|---|---|
| Volume flow rate | 200 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AFM20-F01 AIR FILTER
Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x97x40 mm |
|---|---|
| Logistic Weight | 190 g |
| Type | mist separator modular |
| Volume flow rate | 200 l/min |
| Filter fineness | 0.3 µm |
| Material | die-cast zinc |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 43.04 excl. VAT
/ Each
£ 51.65 incl. VAT
- Delivery usually within ( 19 ) days