SMC AM350C-F04 MIST SEPARATOR

Mist Separator

See technical informationSee documents

References

SMC:AM350C-F04
Rubix:118A2844
EAN:3618035582612
brand logo

Technical specifications

Typemist separator
Volume flow rate1500 l/min
Filter fineness0.3 µm
See all Specifications

Documents

Product details : SMC AM350C-F04 MIST SEPARATOR


Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 350C (7.5kw)
Thread: F (G)
Port Size: 04 (1/2)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x207x90 mm
Logistic Weight900 g
Typemist separator
Volume flow rate1500 l/min
Filter fineness0.3 µm
Materialfluororubber (o-ring, gasket);die-cast aluminium (body)
Min. temperature5 °C
Max. temperature60 °C
£ 115.86 excl. VAT
/ Each
£ 139.03 incl. VAT
  • Delivery usually within ( 4 ) days