References
SMC:AFD40-F03D
Rubix:115A3797
Manufacturer :AFD40-F03D

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 600 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AFD40-F03D MICROMIST SEPARATOR
SMCs newest micro mist separator, series AFD is available in 3 sizes; 1/4 (20), 3/8 (30) and 1/2 (40). Rc(PT), PF and NPT threads are available. Port sizes range from 1/8 to 3/4. Body size 30 and 40 now have a transparent bowl guard that offers 360 visibility, while completely protecting the bowl from the environment. Accessories include a bracket, and float type auto drain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x204x70 mm |
|---|---|
| Logistic Weight | 580 g |
| Type | micro mist separator |
| Volume flow rate | 600 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium (body) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 89.86 excl. VAT
/ Each
£ 107.83 incl. VAT
- Delivery usually within ( 6 ) days