References
SMC:AFM40-F04
Rubix:114A0250

Technical specifications
| Type | mist separator modular |
|---|---|
| Volume flow rate | 1100 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AFM40-F04 AIR FILTER
Series AFM Modular Style Mist Separator is a cost effective, clean looking solution to your filtration needs. The standard filtration is 0.3µm with a 95% particle size collection rate. The modular design allows connection with other SMC air preparation equipment. Use in combination with the AF series to meet your clean room filtration requirements. The AFM is available in 3 size options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x165x70 mm |
|---|---|
| Logistic Weight | 540 g |
| Type | mist separator modular |
| Volume flow rate | 1100 l/min |
| Filter fineness | 0.3 µm |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.49 excl. VAT
/ Each
£ 78.59 incl. VAT
- Delivery usually within ( 11 ) days