SMC AME150C-F02 SUPER MIST SEPARATOR


Super Mist Separator

References
smc:AME150C-F02
rubix:114A9191
brand logo
brand logo
Technical specifications
TypeSuper Mist Separator
Volume flow rate200 l/min
Filter fineness0.01 µm
See all Specifications

Product details : SMC AME150C-F02 SUPER MIST SEPARATOR


Super Mist Separator
Nominal filtration rating 0.01 µm
Reduces oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Super Mist Separator
•Nominal filtration rating 0.01 µm
•Reduces oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.

Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
IN-OUT Direction: Standard
Degreasing Wash: None
Made-to-Order: None

Strengths

Super mist separator.
Modular connection is possible.
Filter replacement time can be judged visually.
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
Threads: RC, G, NPT.

Technical specifications


Attributes
Logistics dimensions (L x W x H)71x83x63 mm
Logistic Weight300 g
TypeSuper Mist Separator
Volume flow rate200 l/min
Filter fineness0.01 µm
MaterialAluminum Die-Cast (Body);Aluminum Die-Cast (Housing);Chrome Treated Epoxy Coat (Inner Surface);Temper Glass (Sight Glass)
Max. service pressure10 bar
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 56.49 excl. VAT
/ Each
£ 67.79 incl. VAT
  • Delivery usually within ( 4 ) days