SMC AM250C-F02D-H MIST SEPARATOR

Mist Separator

See technical informationSee documents

References

SMC:AM250C-F02D-H
Rubix:118A3470
brand logo

Technical specifications

Typemist separator
Volume flow rate750 l/min
Filter fineness0.3 µm
See all Specifications

Documents

Product details : SMC AM250C-F02D-H MIST SEPARATOR


Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x172x76 mm
Logistic Weight550 g
Typemist separator
Volume flow rate750 l/min
Filter fineness0.3 µm
Materialfluororubber (o-ring, gasket);die-cast aluminium (body)
Max. service pressure16 bar
Min. temperature5 °C
Max. temperature60 °C
£ 144.24 excl. VAT
/ Each
£ 173.09 incl. VAT
  • Delivery usually within ( 4 ) days