References
SMC:EAM650-F10D-T
Rubix:2602715
EAN:3618031906795

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC EAM650-F10D-T MIST SEPARATOR
-
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 362x160x160 mm |
|---|---|
| Logistic Weight | 4200 g |
| Type | mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.3 µm |
| Material | die-cast aluminium(body, housing) |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Connection | g 1 |
Show UNSPSC/ECL@SS
£ 416.15 excl. VAT
/ Each
£ 499.38 incl. VAT
- Delivery usually within ( 4 ) days