References
SMC:AFD40-F02
Rubix:115A3799

Technical specifications
| Type | micro mist separator |
|---|---|
| Volume flow rate | 600 l/min |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AFD40-F02 MICRO-MIST SEPARATOR
Micro mist separator series AFD is available in 3 sizes; 1/4 (20), 3/8 (30) & 1/2 (40). Rc(PT), PF & NPT threads are available. Port sizes range from 1/8 to 3/4. Accessories include bracket, float type auto drain, and differential pressure type auto drain.
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Type | micro mist separator |
| Volume flow rate | 600 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium (body) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 67.60 excl. VAT
/ Each
£ 81.12 incl. VAT
- Delivery usually within ( 4 ) days