References
SMC:AM350C-F03D
Rubix:115A1343

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 1500 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AM350C-F03D MIST SEPARATOR
Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | mist separator |
| Volume flow rate | 1500 l/min |
| Filter fineness | 0.3 µm |
| Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 149.75 excl. VAT
/ Each
£ 179.70 incl. VAT
- Delivery usually within ( 21 ) days