Modular Filter
Type | standard |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 40x113x40 mm |
---|---|
Logistic Weight | 163 g |
Type | standard |
Filter fineness | 5 µm |
Material | die-cast zinc |
Max. service pressure | 10 bar |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days