FESTO 177572 PROTECTIVE CONDUIT FITTING MKRV-23-PG-21


MKRV protective conduit fitting

References
festo:MKRV-23-PG-21
rubix:123A0935
manufacturer :177572
ean:4052568038137
MKRV-23-PG-21 Protective conduit fitting
brand logo
Technical specifications
Typeprotective conduit fitting
See all Specifications

Product details : FESTO 177572 PROTECTIVE CONDUIT FITTING MKRV-23-PG-21


Protective conduit fitting MKRV-23-PG-21 straight, with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight16,56 g
Typeprotective conduit fitting
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
  • Delivery usually within ( 16 ) days