SMC MLGPM32TF-75Z-F COMPACT GUIDE CYLINDER WITH LOCK


MLGP-B/F-Z (ø20 to ø32), Standard Guided Cylinder with One-way Lock

References
smc:MLGPM32TF-75Z-F
rubix:393A1065
manufacturer :MLGPM32TF-75Z-F
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter32 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC MLGPM32TF-75Z-F COMPACT GUIDE CYLINDER WITH LOCK


Compact guide cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 400 mm Multiple mounting surfaces.

Strengths

With lock. Stopping possible at any stroke position. Locking direction selectable. Compactness & Lightness. Bore size: 20, 25, 32, 40, 50, 63, 80, 100 (mm). Strokes from 20 to 350mm (depending upon bore size). 4 types of mounting are possible: top mounting, side mounting, bottom mounting and T-slot side mounting. Auto switches can be mounted on 2 surfaces.

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter32 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 401.58 excl. VAT
/ Each
£ 481.90 incl. VAT
  • Usually arrives within 14 working days