MCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MM
Modular Contactor
See technical informationSee documentsReferences
MCG Industrial:MC340
Rubix:234A6147

Documents
Product details : MCG MC340 4P N/O 40A 230V 3 MODULE MODULAR CONTACT (H)88 MM X (W)54 MM
4P N/O 40A 230V 3 Module Modular Contact (H)88 mm x (W)54 mm x (D)66 mm
Technical specifications
Attributes
| Type | modular contactor |
|---|---|
| Voltage | 230 V |
| Amperage | 40 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 71.29 excl. VAT
/ Each
£ 85.55 incl. VAT
- Delivery usually within ( 3 ) days
