• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. PROTEUS B1 1 MODULE BLANKING PLATE

PROTEUS B1 1 MODULE BLANKING PLATE

1 Module Blanking Plate

See technical information

References

Proteus Switchgear:B1
Rubix:222A9660
brand logo
brand logo

Technical specifications

Typebx accessory
See all Specifications

Product details : PROTEUS B1 1 MODULE BLANKING PLATE


Single pole blanking piece

Technical specifications


Attributes
Typebx accessory
Colourwhite
Show UNSPSC/ECL@SS
£ 1.13 excl. VAT
/ Each
£ 1.36 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SIEMENS COMPACT MODULE 4 3RK1200-0CQ20-0AA3CENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MMSMC IZT40-64D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSIEMENS 3SB24040C CONTACT BLOCK 1NCSCHNEIDER N/O CONTACT BLOCK ZENL1111CENTAUR PVC CIB 25B 25MM INSPECTION BEND BLACK (DIA)25 MMSIEMENS SIRIUSS0-S3CONTACTOR 3RH1921-1DA11CENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MMMCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIAGREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46SMC IZT42-58D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC MT 1-1W CMT 1 EQUAL TEECENTAUR PVC MFB 3W 38MMX16MM FLAT BENDSMC IZT41-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CDLB1-47 1 GANG 47MM DRY LINING BOX WHITE 10 (D)47 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap