• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SIEMENS 6AV21232DB030AX0 KTP400 SERIES

SIEMENS 6AV21232DB030AX0 KTP400 SERIES

Series

See technical information

References

Siemens:6AV2123-2DB03-0AX0
Rubix:200A5668
brand logo
brand logo

Technical specifications

Typesiemens 6av21232db030ax0 ktp400 series

Product details : SIEMENS 6AV21232DB030AX0 KTP400 SERIES


Technical specifications


Attributes
Typesiemens 6av21232db030ax0 ktp400 series
Show UNSPSC/ECL@SS
£ 516.01 excl. VAT
/ Each
£ 619.21 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WIELAND TS35P TOP HAT 2MTR RAIL - PLAIN (L)2 M X (W)35 MM X (D)7.5 MMSMC IZT40-46D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERILME CNEF24T 25 WAY SOCKET H-BE24BS FEMALE INSERTCENTAUR PVC MULTI 4/5 4MM 10 MTS BLUE 10MTS BROWN 40 MTS G (L)60 M X (CENTAUR PVC MEC 5W 50MMX25MM END CAPSMC IZT42-22D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CDLB 4W 2G 46MM DRY LINING BOX WHITE 5 (H)83 MM X (W)144 MSMC IZS41-460P-06B IONIZERCENTAUR PVC CXAM 42W 100MMX50MM CLIP-ON EXTERNAL ANGLE WHITEMK K4896WHI 20A DP GRIDSWITCH PACK OF 10CENTAUR PVC CES 22W 50MMX50MM END CAP WHITESMC IZS40-340-06B IONIZERCENTAUR PVC CDLB 1+1W 1+1G 35MM DRY LINING BOX WHITE 10 (H)83 MM X (W)SMC IZT40-82D38HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSCHNEIDER BLANKING PLATE SEDNBP3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap